Shop All Anti-Fatigue Mats
Achla Designs
Achla K-152 Classic Duotone 4 x 6 Floor Mat Aubergine
Mfr # K-152
Zoro # G703891421
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # K-152
- Zoro # G703891421
- UPC # 719908340285
- Country of Origin India
- Category Anti-Fatigue Mats
Description
Color the ground you walk or sit on with these polyurethane woven floor mats! Spread them out at the beach, on the porch, floors in the kitchen and childrens rooms or hang them on the wall. Available in so many patterns, shapes and colors, you can create great accents anywhere! They are soft on the feet and easy to wipe clean. We recommended using carpet tape to hold them in place indoors.
Our mats are made to last, but like everything else, we need to take good care of them. Ideally they should be kept rolled when not in use. Try to avoid leaving mats exposed to sun or rain for long periods of time. Wash by hand and allow to drip dry.Measures 4' x 6' Polyurethane, woven floor mats Aubergine Used both Indoor and Outdoor Material: Plastic Warranty: 90 days
Width: 48 Depth: 72
Our mats are made to last, but like everything else, we need to take good care of them. Ideally they should be kept rolled when not in use. Try to avoid leaving mats exposed to sun or rain for long periods of time. Wash by hand and allow to drip dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7019YT-XL)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 29-1/2in W, 02-615 (02-615)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-25001-02)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- ACHLA DESIGNS Achla K-131 Dots 4 x 6 Floor Mat Berry (K-131)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 48" L x (104-01-2048-2)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-8)
- WEARWELL 36 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X36BYL)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKBEV)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- Achla Designs Floor Mats