Shop All Anti-Fatigue Mats
Achla Designs
Achla K-00971 Tracery 4 x 6 Floor Mat Lime
Mfr # K-00971
Zoro # G803891307
original price:
$60.37
19% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # K-00971
- Zoro # G803891307
- UPC # 719908340261
- Country of Origin India
- Category Anti-Fatigue Mats
Description
Color the ground you walk or sit on with these polyurethane woven floor mats! Spread them out at the beach, on the porch, floors in the kitchen and childrens rooms or hang them on the wall. Available in so many patterns, shapes and colors, you can create great accents anywhere! They are soft on the feet and easy to wipe clean. We recommended using carpet tape to hold them in place indoors.
Our mats are made to last, but like everything else, we need to take good care of them. Ideally they should be kept rolled when not in use. Try to avoid leaving mats exposed to sun or rain for long periods of time. Wash by hand and allow to drip dry.Measures 4' x 6' Polyurethane, woven floor mats Lime Used both Indoor and Outdoor Material: Plastic Warranty: 90 days
Width: 48 Depth: 72
Our mats are made to last, but like everything else, we need to take good care of them. Ideally they should be kept rolled when not in use. Try to avoid leaving mats exposed to sun or rain for long periods of time. Wash by hand and allow to drip dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MOZX4)
- NMC NO CELL PHONE USE, 3X3, PRESSURE SENSITIVE VINYL, Pk25, M950AP (M950AP)
- STALWART High Visibility Reflective Vest Fluorescent Green with Silver Stripe Outdoor Safety Gear Set of 10 (75-ST6101)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Size M (8) (99-1-9632-8)
- ACHLA DESIGNS Achla K-131 Dots 4 x 6 Floor Mat Berry (K-131)
- STEPHAN ROBERTS HOME Stephan Roberts Home 2.5F-CAF11-04 18 x 30 in. Faux Leather Kitchen Anti-Fatigue Mat - Diamond Black (2.5F-CAF11-04)
- WEARWELL Antifatigue Runner, Black, 8 ft. L x (785.332X3X8SMBK)
- WEARWELL 26 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- BOTRON CO 25 ft. L x Vinyl with Foam Backing, 1/2" Thick (B57325HD)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3310BL)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- Achla Designs Floor Mats