Achla H-41 44 x 22 in. Minuteman Hearth Half Round Rug - Dove Gray
Mfr # H-41
Zoro # G203882622
Product Information
- Brand Achla Designs
- MFR # H-41
- Zoro # G203882622
- UPC # 719908344740
- Country of Origin China
- Category Decorative Rugs
Description
In rectangular and half round shapes, our Solid Color Rugs have a simplicity makes them suitable for both contemporary and traditional spaces. Hearth rugs protect your floor and will add beauty and warmth to your fireplace. They can also be used as door mats or as occasional rugs throughout your house. (For indoor use only). All our hearth rugs are woven from the highest quality 100% virgin wool and dyed in rich saturated colors. They are fire resistant and meet federal requirements for surface flammability of small carpets (Part 1631 - FF2-70). your pets will probably make a bee-line for these rugs so they can bask in the warmth of the fire!
Features- Made of 100% virgin wool
- Handtufted plush pile is soft and comfortable
- Suitable for use as a doormat or occasional rug anywhere in the house
- All Minuteman Hearth Rugs meet federal requirements
- Color: Dove Gray
- Material: Wool
- Shape: Half Round
- Pile Height: Low Pile
- Construction Type: Hand Tufted
- Size: 44 x 22 in.
- Country of Origin: India
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Darren White Photography 'Moulton barn sunset fire' Canvas Art, 30x47 (ALI46542-C3047GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Banquet Table Cart (BTC2)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- FLOWERS FIRST 2 x 8 ft. Runner Assorted Color Rug Padding (FL1868135)
- HOMEROOTS 3 ft. 3 in. x 4 ft. 11 in. Polypropylene Teal Area Rug (353637)
- SAFAVIEH 3 x 5 ft. Restoration Vintage Rectanglar Handmade Wool Rug Blue & Ivory (RVT111M-3)
- SAFAVIEH 8 x 10 ft. Oval Braided- Blue and Multi Hand Made Rug (BRD308A-8OV)
- SAFAVIEH Natural Fiber Power Loomed Runner Rug- Natural - Grey- 2 ft. 6 in. x 16 ft. (NF114P-216)
- SAFAVIEH 4 x 6 ft. Oval Braided- Brown and Multi Hand Made Rug (BRD313A-4OV)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- Achla Designs Decorative Rugs