Achla GBS-13 Petals Gazing Globe Stand - Black Powdercoat
Mfr # GBS-13
Zoro # G503703863
Product Information
- Brand Achla Designs
- MFR # GBS-13
- Zoro # G503703863
- UPC # 719908321420
- Country of Origin India
- Category Fountains, Garden Statues & Sculptures
Description
Easily display your gazing globes using the Achla Petals Gazing Globe Stand. The top of this decorative stand evokes a lotus flower, with its alternating petals and embellishment at the base. The included stake adds height to the unit, and the included three pronged base secures into the ground, for a sturdy item. Gently bend alternating petals upward to accommodate any gazing ball 6" in diameter or larger. The stand is crafted from metal and has a black finish for several seasons of use. Add botanical flair to your gazing balls with this Petals Gazing Globe Stand.
For use with ACHLA's 6" and 10" Gazing Globes(G6 and G7), which are both sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Switch, 120V 18A AR767 (AR1272030)
- AFTERMARKET TE230US250AA 27-503 Hydraulic Wheel Motor Replacement (453068)
- RAIN BIRD 360 Deg Adjust Ptrn Mister, Blk, Plstc, PK2 (MIST-F/2S)
- A & I PRODUCTS Micro-Rib V-Belt (38.0") 16.5" x4" x0.7" (A-380J8)
- ACHLA DESIGNS Achla GBS-03 Gazing Globe Stand 24 in. H - Black Powdercoated (GBS-03)
- ACHLA DESIGNS Achla C-52C Embossed Tub Galvanized Steel - Copper (C-52C)
- ACHLA DESIGNS Achla OWL-01 OWL-01 Statue - Rustic Bronze (OWL-01)
- ACHLA DESIGNS Achla G12-RD-C Gazing Ball 12 in. Red Crackle (G12-RD-C)
- ACHLA DESIGNS Achla G12-M-C 12 in. Gazing Globe in Crackle Mandarin (G12-M-C)
- ACHLA DESIGNS Achla E-11 Pair of Ducklings - Bronze (E-11)
- DESIGN TOSCANO Kingsbury Garden Giant Lion Sentinel Statues: Set of Two (NE920307)
- Achla Designs Fountains, Garden Statues & Sculptures