Shop All Plant & Tree Support
Achla Designs
Achla GBS-09 9.625 in. Loops Gazing Globe Stand
Mfr # GBS-09
Zoro # G704025252
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # GBS-09
- Zoro # G704025252
- UPC # 719908313821
- Country of Origin India
- Category Plant & Tree Support
Description
ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service. Mounting: Place on flat surface.
Materials: Metal.
Collection: Gazing Globe Stands.
Finish: Black.
Height: 9".
Width: 11".
Easily display your gazing globe with the Achla Loops Gazing Globe Stand. Four legs create a sturdy base for this stand, with a large loop shape on each leg for added interest. The center of the stand has a small well, to easily accommodate the neck of your Achla gazing ball. The metal construction creates a sturdy base, while the black, powdercoated finish offers all-weather protection. This clever stand accommodates 10" or 12" gazing globes. Bring height and stability to your gazing ball with this Loops Gazing Globe Stand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-B 10-16 X .6 (710-04669)
- WATERCO 50 mm Bulkhead Gasket for SM Series Tank (W02080)
- MTD Head Asm Comp Cnt (753-08151)
- A & I PRODUCTS V-Idler 4.95" x4.9" x1.05" (A-B1GD58)
- ACHLA DESIGNS Achla CWI-02 Floor Stand - Black Powdercoat (CWI-02)
- ACHLA DESIGNS Achla FT-02 Tendrils Trellis II Powder Coated - Black (FT-02)
- ACHLA DESIGNS Achla FB-01 Patio Flowerpot Stand 8 in. H- Black (FB-01)
- ACHLA DESIGNS Achla FT-47 Downspout Trellis - Black (FT-47)
- ACHLA DESIGNS Achla FT-21 FleurDeLis Topiary Trellis - Black Powdercoated (FT-21)
- ACHLA DESIGNS Achla FB-65 Julia Outdoor Plant Stand (FB-65)
- FERTI-LOME All-Purpose Water Soluble Plant Food, 12 lb, Fine Solid, 20-20-20 N-P-K Ratio (11725)
- Achla Designs Plant & Tree Support