Achla Designs

Achla G6-Y-C Gazing Globe 6 in. Lemon Drop Crackle


original price: $33.79
10% off
new price: $30.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Named "Spheres of Light" by Antonio Neri in 1612, they are most commonly known to fend off misfortune and deliver happiness and joy. The first gazing globes date back to 13th century Venice. Add color, charm, and good luck with the crackle gazing globes of Achla Designs.
  • Crackle Reflective Glass
  • Lemon Drop color
  • 6" Globe
  • Hand-blown Glass
  • Sealed at the bottom for longevity
  • Material: Glass
  • Warranty: 90 days
  • Height: 8
  • Width: 6
  • Depth: 6
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.