Shop All Planters & Window Boxes
Achla Designs
Achla FT-48 Vinifera Bottle Trellis
Mfr # FT-48
Zoro # G803978398
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # FT-48
- Zoro # G803978398
- UPC # 719908343194
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
Contemporary design meets the classic vintage wine bottle fence in our Vinifera Bottle Trellis. The leaf and circle pattern has space for six colorful glass bottles of your own choosing, each with rod and stopper to secure the glass in place. Use several in a row as fence sections, an outdoor kitchen backdrop or against a wall. Plant with blooming vines for a multi-textural outdoor screen.
Specifications- Finish: Black Powdercoat
- Material: Wrought Iron
- Country of Origin: India
- Design: Contemporary
- Size: 79.75 H x 24.75 W in.
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION 5GAL Milkstone Remover (1206752)
- POWERPLAY Pentair Whisperflo Pool Pump Seal (PO726079)
- A.R. NORTH AMERICA Valve, Ball 1/2" 7250 psi (GE2NNT35011A000)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400608)
- ACHLA DESIGNS Achla C-08NB Nantucket Blue Flower Box; Small (C-08NB)
- ACHLA DESIGNS Achla SFB-01 6 in. Flowerbox Brackets (SFB-01)
- ACHLA DESIGNS Achla SFB-01C 6 in. Clamp-On Flower Box Bracket (SFB-01C)
- ACHLA DESIGNS Achla C-50 Galvanized Steel Tub Round Outdoor Cooler (C-50)
- ACHLA DESIGNS ACHLA Designs C-62FB 7.25 in. French Blue Pot (C-62FB)
- ACHLA DESIGNS Achla C-90 Small Steel Galvanized Antiqued Tray (C-90)
- SOUTHERN PATIO Planter Medallion Deck Terra C (DP1510TC)
- Achla Designs Planters & Window Boxes