Shop All Bird Baths & Feeders
Achla Designs
ACHLA Designs BGE-24-2 24 in. Extender with Twist. Pack of 2
Mfr # BGE-24-2
Zoro # G104057426
$27.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # BGE-24-2
- Zoro # G104057426
- UPC # 719908345433
- Country of Origin China
- Category Bird Baths & Feeders
Description
These simple hook extenders are handy to hang any item with a terminal loop from a bracket, hook, horizontal pole or branch. Use them to extend an item on a bracket, bringing it closer for watering or filling. These extenders come with opposing hooks that are larger at one end, in four lengths.
Features- Measures 24 in. with two opposing hooks
- Wrought iron with black powdercoated finish
- Great for hanging birdfeeders
- Pack of 2
- Color: Black
- Material: Wrought Iron
- Country of Origin: India
- Finish: Black Powder Coated
- Style: Transitional
- Size: 24 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Carebom Fiber Pole Saw Attachment (PSA1020)
- INTERNATIONAL MULCHMPANY 8CUFT RED GRND Cover (LNS8RD)
- MTD Pin-Roller (711-05664)
- JED POOL TOOLS Thru the Wall Skimmer (45-400)
- ACHLA DESIGNS Achla CGB-01CB Crackle Bowl Bird Bath - Cobalt Blue (CGB-01CB)
- ACHLA DESIGNS Achla BBM-01-S Scallop Shell Birdbath with stand (BBM-01-S)
- ACHLA DESIGNS Achla CGB-14CB 14 in. Cobalt Blue Crackle Glass Bowl (CGB-14CB)
- ACHLA DESIGNS Achla CGB-07T 12" Crackle Glass Bowl - Teal (CGB-07T)
- ACHLA DESIGNS Achla PCB-01-S Polished Copper Birdbath with stand (PCB-01-S)
- ACHLA DESIGNS Achla BB-04-S Aspen Leaf Birdbath with stand (BB-04-S)
- PERKY-PET Feeder Hummngbrd Red Glass 8Oz (203CPBR)
- Achla Designs Bird Baths & Feeders