Shop All Wall Art & Decor
Achla Designs
ACHLA Designs B-37-2 7.25 in. Plate Wall Hanger; Large - Pack of 2
Mfr # B-37-2
Zoro # G303936034
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # B-37-2
- Zoro # G303936034
- UPC # 719908343903
- Country of Origin China
- Category Wall Art & Decor
Description
Use these wall-mounted Plate wall hangers to keep treasured items on display for viewing, yet hanging securely and safe from breakage. These simple hangers can accommodate a wide variety of diameters, rectangular pieces, oval, even odd shapes. Display your favorite pottery, fine china, decorative trays, art tiles, souvenir plates, even bowls. The simple attractive design will complement your artwork. Our plate display brackets are made of wrought iron with a Roman Bronze powder coated finish.
Features- Simple, sturdy, attractive design to complement your artwork
- Precious items displayed safely
- Plate hangers are a single piece display bracket
- Get creative display a collection of commemorative plates in a dining area
- Pack of 2
- Material: Wrought Iron
- Country of Origin: India
- Finish: Roman Bronze Powdercoat
- Style: Transitional
- Size: Large
- Size: 7.25 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIC HOME Chic Home FON2852 Eliott Modern Contemporary Velvet Square Storage Ottoman; Navy (FON2852-US)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- REGISTRY Cotton Honeycomb Blanket 108X9 (HONEY-108-N)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- 123 CREATIONS 123 Creations CB054-7 Inch Monkey - Brown Tassel (CB054-7)
- FASTCAP Fastcap Fcfesp 1516 50Wh .94 In. X 50Ft. Fast Edge Pvc Finished - White (FCFESP 1516 50WH)
- TRADEMARK FINE ART Rusty Frentner 'Stained Glass' Canvas Art, 18x24 (ALI33189-C1824GG)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration I V2' Canvas Art, 24x24 (WAP08112-C2424GG)
- TRADEMARK FINE ART Alicia Ludwig 'Patent--Pipe' Canvas Art, 30x47 (WAG15405-C3047GG)
- TRADEMARK FINE ART Danhui Nai 'Garden Rose On Wood Love' Canvas Art, 14x19 (WAP06617-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Peacock Blue I' Canvas Art, 12x19 (WAG00347-C1219GG)
- Achla Designs Wall Art & Decor