Shop All Bird Baths & Feeders
Achla Designs
Achla CTBB-02 Single Cattail Bird Bath - Black Powdercoat
Mfr # CTBB-02
Zoro # G503679335
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # CTBB-02
- Zoro # G503679335
- UPC # 719908310882
- Country of Origin India
- Category Bird Baths & Feeders
Description
ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service. Copper bowls is 12" in diameter.
Spiked support is 8" high.
Materials: Iron.
Collection: Large Birdbaths.
Dimensions: 8"H x 12"W.
Finish: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Football, Intermediate Size (RFB2)
- VALLEY FORGE American Flag 36" H X 60" W (USS-1)
- PLANO EDGE™ 3600 Flex Stowaway Box (PLASE366)
- PET ADOBE Pet Adobe Large 2 Door Foldable Dog Crate Cage - 36 x 23 Inch (891215ICV)
- ACHLA DESIGNS Achla BBM-01-S Scallop Shell Birdbath with stand (BBM-01-S)
- ACHLA DESIGNS Achla CGB-07T 12" Crackle Glass Bowl - Teal (CGB-07T)
- ACHLA DESIGNS Achla CGB-01CB Crackle Bowl Bird Bath - Cobalt Blue (CGB-01CB)
- ACHLA DESIGNS Achla BB-04-S Aspen Leaf Birdbath with stand (BB-04-S)
- ACHLA DESIGNS Achla CGB-14R-S2 14 in. Red Crackle Birdbath with Short Stand II (CGB-14R-S2)
- ACHLA DESIGNS Achla PCB-01-S Polished Copper Birdbath with stand (PCB-01-S)
- WOODLINK LTD Woodlink Panacea Combination Hopper & Seed Scoop Feeder (WL23961)
- Achla Designs Bird Baths & Feeders