Shop All Planters & Window Boxes
Achla Designs
Achla C-90 Small Steel Galvanized Antiqued Tray
Mfr # C-90
Zoro # G003754860
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # C-90
- Zoro # G003754860
- UPC # 719908329983
- Country of Origin India
- Category Planters & Window Boxes
Description
These versatile galvanized steel trays are ideal for grouping smaller violet, cactus or herb pots together while protecting your table or windowsill from excess moisture and soil. Fill with glass gems or stones to water plants from underneath. Available in two sizes, small is 19 3/4"L x 9 1/2"W and large is 24"L x 11"W. Both trays are 3"D. Pair with Achla Designs folding stands. Galvanized steel Measures 19 3/4"L x 9 1/2"W x 3"D Water tight Works well on it's own or with adjustable folding stands from Achla Designs Material: Steel Warranty: 90 days
Height: 3 Width: 19.75 Depth: 9.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD V-Belt .625X69.28 (954-0329A)
- LOGO BRANDS Boston Red Sox Big Boy Chair (505-11)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-1505B 16 in. x 10 yards Dycem Non-Slip Material Roll; Blue (50-1505B)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- ACHLA DESIGNS Achla C-08NB Nantucket Blue Flower Box; Small (C-08NB)
- ACHLA DESIGNS Achla C-91 3 H x 24 W Large Steel Antiqued Tray (C-91)
- ACHLA DESIGNS ACHLA Designs C-62FB 7.25 in. French Blue Pot (C-62FB)
- ACHLA DESIGNS Achla FB-30 8"H Wrought Iron Argyle Plant Stand I (FB-30)
- ACHLA DESIGNS Achla SFB-01C 6 in. Clamp-On Flower Box Bracket (SFB-01C)
- ACHLA DESIGNS Achla FT-48 Vinifera Bottle Trellis (FT-48)
- WOODLAND SCENICS Woodland Scenics WOO1281 Extra Coarse Gray Talus (WOO1281)
- Achla Designs Landscaping Materials