Achla C-08NB Nantucket Blue Flower Box; Small
Mfr # C-08NB
Zoro # G803720799
Product Information
- Brand Achla Designs
- MFR # C-08NB
- Zoro # G803720799
- UPC # 719908343262
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
These Flower Boxes have a rolled edge and embossed lines and a simple classic style. The Galvanized Flower Boxes have a colored patina finish that makes them look beautifully aged and wont develop unevenly the way natural copper patina can. In garden Green, stormy Nantucket Blue and Cape Cod White. Smallest pairs with Wall Mounted Bracket (SFB-01) and Handrail Bracket (BGK-13/14) Medium with Posy Flower Box Bracket (VFB-05) Twist Flower Box Bracket (B-06) Wall-Mounted Bracket (SFB-02) and Clamp-On Bracket (SFB-02C) Large pairs with Scrolls Bracket (B-32) and Wall-Mounted Bracket (SFB-03)
Specifications- Finish: Nantucket Blue
- Material: Galvanized Steel
- Size: Small
- Country of Origin: India
- Dimension: 5 H x 22 W x 6 D in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fuel Pump (4W5477)
- E-Z-GO Oil Filter (607454)
- AMERICAN HUNTER Swine Shine Hog Light (AH-HOGLITE)
- JOLLY GARDENER Organic Cow Manure 0.75 ft│ (50055027)
- ACHLA DESIGNS Achla C-82C Galvanized Tin Flower Box - Copper Color (C-82C)
- ACHLA DESIGNS Achla BGK-14-20 8 in. 2x6 Railing Flower Box Bracket (BGK-14-20)
- ACHLA DESIGNS Achla SFB-01 6 in. Flowerbox Brackets (SFB-01)
- ACHLA DESIGNS Achla SFB-01C 6 in. Clamp-On Flower Box Bracket (SFB-01C)
- ACHLA DESIGNS Achla C-21W Cape Cod Flower Box; Large (C-21W)
- ACHLA DESIGNS Achla FB-30 8"H Wrought Iron Argyle Plant Stand I (FB-30)
- SUPERHEROSTUFF 8130E XR S-8 Enameled Galvanized Steel Planter-Tub, Red (PA1803515)
- Achla Designs Planters & Window Boxes