Achla BBHC-01T-OR Hammered Birdbath with Over Rail Bracket; Copper & Black
Mfr # BBHC-01T-OR
Zoro # G103678806
Product Information
- Brand Achla Designs
- MFR # BBHC-01T-OR
- Zoro # G103678806
- UPC # 719908100810
- Country of Origin Unknown
- Category Bird Baths & Feeders
Description
This simple Over Railing Hammered Copper Birdbath bowl is a classic garden accent. The wide rim lets birds perch while drinking and bathing for close observation. A threaded base on the underside of the bowl attaches to the center of the clamp-style wrought iron railing bracket. Ideal for bird-watching on porches, balconies or decks, the wrought iron bracket has C-type clamp that holds the bracket to a deck or handrail without need for drilling or permanent mounting.
Fits over railings up to 5 1/2" wide and designed with ample clearance for a curved top handrail.
Features- This hammered copper bird bath bowl is a classic garden accent
- The wide edge allows birds to perch while they drink and bathe for close observation
- The bowl measures 13.0 in diameter x 2.0 in depth and has a threaded base that attaches to the support
- Made of brass with a hammered copper plated finish that will develop a natural patina over time
- The wrought iron stand has a black powder coated finish for maximum weather resistance
- Color: Copper & Black
- Material: Copper
- Country of Origin: India
- Dimension: 14.5 x 13 x 8.2 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Loader Joystick 1081314M91 VFH1416 + Cables Fits Massey Ferguson (AY-HYM40-0003_3)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-40X60)
- VIKAN Water Nozzle, 350 psi, 5-1/2In, Red (93244)
- OLDCASTLE STONE PRODUCTS .4Cuft Washed Play Sand (40105130)
- ACHLA DESIGNS Achla CGB-14CB 14 in. Cobalt Blue Crackle Glass Bowl (CGB-14CB)
- ACHLA DESIGNS Achla BB-04-WM Aspen Leaf Birdbath with Wall Mount Bracket (BB-04-WM)
- ACHLA DESIGNS Achla PCB-01-S Polished Copper Birdbath with stand (PCB-01-S)
- ACHLA DESIGNS Achla CGB-07T 12" Crackle Glass Bowl - Teal (CGB-07T)
- ACHLA DESIGNS Achla BBM-01-S Scallop Shell Birdbath with stand (BBM-01-S)
- ACHLA DESIGNS Achla CGB-01CB Crackle Bowl Bird Bath - Cobalt Blue (CGB-01CB)
- COLES Feeder Wild Bird Mesh (MM06)
- Achla Designs Bird Baths & Feeders