Shop All Bird Baths & Feeders
Achla Designs
Achla BB-05-WM Classic II Birdbath with Wall Mount Bracket; Antique Copper
Mfr # BB-05-WM
Zoro # G203678959
original price:
$94.44
16% off
Free Shipping & Returns
$79.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # BB-05-WM
- Zoro # G203678959
- UPC # 719908100391
- Country of Origin Unknown
- Category Bird Baths & Feeders
Description
This Wall-Mounted version of our Classic Birdbath has a simple copper bowl with a wide rim for birds to perch while drinking and bathing. Ideal for porches, decks and fence posts, the bowl has a threaded base that attaches to the wrought iron wall bracket. Two mounting holes and hardware are provided.
Features- 12 3/4" diameter x 3" D and has a threaded base that attaches to the stand
- Made of Brass with an Antiqued Satin Copper plated finish
- Color: Antique Copper
- Material: Brass
- Country of Origin: India
- Design: Classic II
- Bowl Measures: 12.75" diameter x 3" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFER Trap Clothes Moth (07270)
- ECHO Blower/Mulching Vacuum, Gas, 391 CFM (ES-250AA)
- ORBIT DRP IRGTN SPRNKLR & STK (65140)
- SUN JOE Electric Lawn Mower, 14" (MJ401E)
- ACHLA DESIGNS Achla CGB-07T 12" Crackle Glass Bowl - Teal (CGB-07T)
- ACHLA DESIGNS Achla BB-04-S Aspen Leaf Birdbath with stand (BB-04-S)
- ACHLA DESIGNS Achla CGB-01CB Crackle Bowl Bird Bath - Cobalt Blue (CGB-01CB)
- ACHLA DESIGNS Achla CGB-14R-S2 14 in. Red Crackle Birdbath with Short Stand II (CGB-14R-S2)
- ACHLA DESIGNS Achla BB-04-WM Aspen Leaf Birdbath with Wall Mount Bracket (BB-04-WM)
- ACHLA DESIGNS Achla BBM-01-S Scallop Shell Birdbath with stand (BBM-01-S)
- WOODLINK Large Ranch Feederw/Suet (NARANCH3)
- Achla Designs Bird Baths & Feeders