Shop All Bird Baths & Feeders
Achla Designs
Achla BB-04-OR Aspen Leaf Birdbath with Over Rail Bracket - Copper; Verdi & Black
Mfr # BB-04-OR
Zoro # G903678921
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achla Designs
- MFR # BB-04-OR
- Zoro # G903678921
- UPC # 719908100728
- Country of Origin Unknown
- Category Bird Baths & Feeders
Description
This Rail-Mounted Aspen Leaf Birdbath has a copper bowl with a curled stem detail, embossed leaf design and verdigris finish. The threaded base on the underside of the bowl attaches it to the center of the Over Railing Bracket. Ideal for porches, balconies or deck rails, the wrought iron bracket has C-type clamp that holds the bracket to a deck or handrail without need for drilling or permanent mounting. Fits railings up to 5 1/2" wide and designed with ample clearance for a curved top handrail.
Features- Made of brass formed with Verdi patina
- And antique copper plated finish
- The bracket to a cover or handrail without the need for permanent drilling
- The wrought iron stand has a black powder coated finish for maximum weather resistance
- Color: Copper, Verdi & Black
- Material: Metal
- Country of Origin: India
- Dimension: 18.8 x 8.8 x 12 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Robert Bosch Tool Gw Division 300GPJ Power Jet Wand (300GPJ)
- BRIGGS & STRATTON Brush Set (497608)
- FIMCO Spot Sprayer, Tank Capacity 45 gal, 38" L (LG-45-SS)
- MTD Cable-Control Ers (946-05105A)
- ACHLA DESIGNS Achla CGB-07T 12" Crackle Glass Bowl - Teal (CGB-07T)
- ACHLA DESIGNS Achla PCB-01-S Polished Copper Birdbath with stand (PCB-01-S)
- ACHLA DESIGNS Achla BBM-01-S Scallop Shell Birdbath with stand (BBM-01-S)
- ACHLA DESIGNS Achla BB-04-S Aspen Leaf Birdbath with stand (BB-04-S)
- ACHLA DESIGNS Achla BB-04-WM Aspen Leaf Birdbath with Wall Mount Bracket (BB-04-WM)
- ACHLA DESIGNS Achla CGB-14CB 14 in. Cobalt Blue Crackle Glass Bowl (CGB-14CB)
- WOODLINK LTD WoodLink COPLEAF18 18 in. Brushed Copper Weather Shield (COPLEAF18)
- Achla Designs Bird Baths & Feeders