Achim STT1M45045 12 x 12 in. Sterling Carrera Marble Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box
Mfr # STT1M45045
Zoro # G003979089
Product Information
- Brand Achim Importing
- MFR # STT1M45045
- Zoro # G003979089
- UPC # 54006258682
- Country of Origin China
- Category Blinds
Description
The Sterling Vinyl Self-Adhesive Flooring Collection allows you easily install and instantly update any room in your home. The Sterling Collection offers 1.2 mm thick, 12 inch by 12 inch tiles in beautiful styles that mimic your choice of marble, stone, ceramic tile or hardwood. Installation is quick and easy, just peel and stick to a flat and dry surface, no additional glue or adhesives are needed. Vinyl tiles can be cut with a utility knife, no special cutting tools are required. 45 square feet per box (45 tiles per box), installation instructions are included.
Features- Sterling carrera marble self adhesive vinyl floor tile
- 45 Tiles Per Box
- Color: Carrera Marble
- Thickness: 1.2 mm
- Material: Vinyl
- Size: 12 x 12 in.
- Area Size: 45 sq. ft.
- Warranty: 1 Year
- Weight: 22.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Time Tracker® Mini Timer (LER6909)
- FLASH FURNITURE 4-Foot Height Adjustable Bi-Fold Granite White Plastic Folding Table (RB-2448ADJ-2-GG)
- FOREVER LEAF 5 ft. Artificial Dracaena Plant (FL05101)
- MARTEX Duvet Cover, King, White, 108" W, 94" L, PK10 (T250 duvet)
- ACHIM IMPORTING Achim FTVWD20445 12 x 12 in. Tivoli Four Self Adhesive Vinyl Floor 45 Tile; Finger Square Parquet - 45 sq. ft. (FTVWD20445)
- ACHIM IMPORTING Achim MFG232WH02 32 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG232WH02)
- ACHIM IMPORTING Achim 32 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, Black (MSG232BK06)
- ACHIM IMPORTING Achim FTVGM32745 12 x 12 in. Tivoli Self Adhesive Vinyl Floor 45 Tile; Marble Blocks - 45 sq. ft. (FTVGM32745)
- ACHIM IMPORTING Achim 32 x 64 in. GII Deluxe Sundown Cordless Vinyl Room Darkening Mini Blinds, Gray (DSG232GY06)
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, Alabaster, Vinyl (493N94)
- Achim Importing Blinds