Achim STT1M40920 12 x 12 in. Sterling Black with White Vein Marble Self Adhesive Vinyl Floor Tile; 20 sq. ft. - 20 Tiles Per Box
Mfr # STT1M40920
Zoro # G203979230
Product Information
- Brand Achim Importing
- MFR # STT1M40920
- Zoro # G203979230
- UPC # 54006258736
- Country of Origin China
- Category Blinds
Description
The Sterling Vinyl Self-Adhesive Flooring Collection allows you easily install and instantly update any room in your home. The Sterling Collection offers 1.2 mm thick, 12 inch by 12 inch tiles in beautiful styles that mimic your choice of marble, stone, ceramic tile or hardwood. Installation is quick and easy, just peel and stick to a flat and dry surface, no additional glue or adhesives are needed. Vinyl tiles can be cut with a utility knife, no special cutting tools are required. 20 square feet per box (20 tiles per box), installation instructions are included.
Features- Sterling black with white vein marble self adhesive vinyl floor tile
- 20 Tiles Per Box
- Color: Black with White Vein Marble
- Thickness: 1.2 mm
- Material: Vinyl
- Size: 12 x 12 in.
- Area Size: 20 sq. ft.
- Warranty: 1 Year
- Weight: 9.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Simple Stopwatch, PK2 (0808)
- ADIROFFICE 48" x 29" Adjustable Pockets Clear Acrylic Hanging Magazine Rack (ADI640-2948-CLR)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- SWIFTWALL PRO Tape- Double sided Tape (Tape- Double sided)
- ACHIM IMPORTING Achim MFG233GY02 33 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - Grey (MFG233GY02)
- ACHIM IMPORTING Achim 32 x 64 in. GII Deluxe Sundown Cordless Vinyl Room Darkening Mini Blinds, Gray (DSG232GY06)
- ACHIM IMPORTING Achim DSG227GY06 27 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind; Grey (DSG227GY06)
- ACHIM IMPORTING Achim 48 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG248WH04)
- ACHIM IMPORTING Achim MSG230WD06 Cordless GII Morningstar 1 in. Light Filtering Mini - Blind 30 x 64 in. - Woodtone (MSG230WD06)
- ACHIM IMPORTING Achim FTVWD20445 12 x 12 in. Tivoli Four Self Adhesive Vinyl Floor 45 Tile; Finger Square Parquet - 45 sq. ft. (FTVWD20445)
- NIEN Nien 249165 Homepointe Cordless PVC Room Darkening Mini Blind; White - 1 x 58 x 64 in. (249165)
- Achim Importing Blinds