Achim MFG229GY02 29 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - Grey
Mfr # MFG229GY02
Zoro # G303754560
Product Information
- Brand Achim Importing
- MFR # MFG229GY02
- Zoro # G303754560
- UPC # 54006253359
- Country of Origin Unknown
- Category Blinds
Description
The cordless gii madera falsa 2 inch faux wood plantation blind features a deluxe 2 inch-wide valance, an easy lift cordless bottom rail, and a tilt wand to control light and privacy. Each 2 inch slat is made of embossed foam vinyl that looks and feels just like wood. Plantation style blinds are perfect for any window in the home or office, with a traditional blind look that works well with most window fashions or all alone. Included mounting hardware works with inside, outside or ceiling installation all hardware and installation instructions are included. This blind will fit windows 3/8" (0.5 Cm) smaller 1.7 Cm wider than stated Size. This actual blind is 1.7 Cm narrower & smaller than stated Size. Actual slat Size is 1 inch.
Features- No cords to tangle, child & pet safe
- 2 in. faux wood room darkening blind
- Looks and feels just like wood
- Deluxe 2-1/2 wide attached valance
- Plantation style blind
- To operate simply lift or lower bottom rail to raise or lower blind
- Tilt wand controls light and privacy
- Easy to clean just dust or wipe with a damp cloth
- Color: Grey
- Material: Vinyl
- Size: 29" x 64"
- Weight: 8.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT Farms Medallion Clean Burn Lamp Oil 64 oz (60003)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Light Gray (5075LGY)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0810-GG)
- SHOPSOL Folding Chair, Flex Back (1010274)
- ACHIM IMPORTING Achim MSG226WD06 Cordless GII Morningstar 1 in. Light Filtering Mini - Blind 26 x 64 in. - Woodtone (MSG226WD06)
- ACHIM IMPORTING Achim 48 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG248WH04)
- ACHIM IMPORTING Achim STP2.0SS10 6 x 36 in. Sterling Silver Spruce 2 mm Self Adhesive Vinyl Floor Planks; 15 sq. ft. - 10 Planks Per Box (STP2.0SS10)
- ACHIM IMPORTING Achim 32 x 64 in. GII Deluxe Sundown Cordless Vinyl Room Darkening Mini Blinds, Gray (DSG232GY06)
- ACHIM IMPORTING Achim MFG232WH02 32 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG232WH02)
- ACHIM IMPORTING Achim 32 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, Black (MSG232BK06)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 45 in. W x 64 in. L (527384)
- Achim Importing Blinds