Achim LSLYP20108 9 x 48 in. Flex Flor Looselay Vinyl 8 Plank; Grey - 24 sq. ft.
Mfr # LSLYP20108
Zoro # G203978363
Product Information
- Brand Achim Importing
- MFR # LSLYP20108
- Zoro # G203978363
- UPC # 54006250440
- Country of Origin China
- Category Rods and Hardware
Description
Flex Flor Loose Lay Planks install easily over most existing hard floors with minimal or no adhesives. These beautifully embossed vinyl planks have a slightly variated pattern for a genuine hard-wood floor appearance. Flex Flor 9in x 48in Planks are made of vinyl and an easy-to-place rubber backing. Simply lay it down to instantly and dramatically transform any room, without the use of special tools. Virtually maintenance , Flex Flor Loose Lay Planks are durable, scratch-resistant and even reusable. Perfect for any room in your home, office or place of business. Each plank covers 3 square feet, 8 Planks per box, covering 24 square feet. 5 Year Limited Warranty.
Features- Flex Flor Looselay Vinyl 8 Plank
- Color: Grey
- Dimension: 9 x 48 in.
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- ACHIM IMPORTING Achim 52 x 84 in. Charlotte Rod Pocket Window Curtain Panel; Blush (CHPN84BH06)
- ACHIM IMPORTING Achim 52 x 84 in. Polyester Blackout Rod Pocket Single Curtain Panel, Silver (SUPN84SV12)
- ACHIM IMPORTING Achim Importing Co.; Inc. VFP2.0SS10 Tivoli II Spruce Peel 'N' Stick Vinyl Planks (VFP2.0SS10)
- KENNEY MFG Curtain Rod, 2 in Dia, 48 to 86 in L, Steel, White (KN522)
- KENNEY MFG Kenney 1764141 120 in. Nickel Silver Fast Fit Jayden Curtain Rod (1764141)
- CENTRAL DESIGN Central Design 4862-665 Crate 0.81 in. Curtain Rod; 66-120 in. - Satin Nickel (4862-665)
- KENNEY MFG POCKET ROD ADJUST 48-86"" (KN507AP)
- Achim Importing Rods and Hardware