Achim INRJDE6606 Innovative Decorative Room Darkening Wrap Around Rod & Finial - Jade - 66-120 in.
Mfr # INRJDE6606
Zoro # G203755148
Product Information
- Brand Achim Importing
- MFR # INRJDE6606
- Zoro # G203755148
- UPC # 54006259009
- Country of Origin China
- Category Rods and Hardware
Description
Innovative Room Darkening Wrap Around Rods and Finials help your room darkening and blackout curtains get closer to the wall for a true room darkening experience. The finial brackets are expertly engineered to provide a wrap-around effect, while still having the style of a finial tipped rod. Simply wrap the curtain panel edge into the bracket area against the wall, leaving the beautiful finial still in view. Innovative Decorative Room Darkening Wrap Around Rods are essential for day sleepers, the energy conscious and for additional privacy. Durable all metal rods and brackets come with classically designed PVC finials. Diameter of the rod is three quarters of an inch and fits most curtains with one inch rod pocket or more. Rods will adjust telescopically to fit windows within the stated size. Larger sizes come with center support bracket. Tools required for installation: Screwdriver and drill. Innovative wrap around design, All Metal Rods and Brackets, Classically designed PVC finials, Tools Required: Screwdriver and Drill.
Specifications- Size: 66-120 in.
- Style: Jade
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adjustable Steel Footrest, Nonslip Surface, 22w x 14d x 4-3/4h, Black/Charcoal (FR530CB)
- BESTAR Orion 30W Storage Cabinet with Pull-Out Shelf, White & Walnut Grey (116164-000017)
- ZORO SELECT Hanging Clamp, Holds 42" Sheets, PK6 (5W273)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Hard Floor (FR1215030019ER)
- ACHIM IMPORTING Achim 52 x 84 in. Charlotte Rod Pocket Window Curtain Panel; Blush (CHPN84BH06)
- ACHIM IMPORTING Achim 52 x 84 in. Polyester Blackout Rod Pocket Single Curtain Panel, Silver (SUPN84SV12)
- ACHIM IMPORTING Achim Importing Co.; Inc. VFP2.0SS10 Tivoli II Spruce Peel 'N' Stick Vinyl Planks (VFP2.0SS10)
- ACHIM IMPORTING Achim LSLYP20108 9 x 48 in. Flex Flor Looselay Vinyl 8 Plank; Grey - 24 sq. ft. (LSLYP20108)
- UMBRA Orba Matte Black Curtain Rod 36 in. L X 72 in. L (1018340-038)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675363)
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Matte Black (SN47073E)
- Achim Importing Rods and Hardware