Shop All Rods and Hardware
Achim Importing
Achim Importing RDCFMGD664 66 x 120 in. Camino Decorative Rod & Finial Fairmont
Mfr # RDCFMGD664
Zoro # G203754882
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achim Importing
- MFR # RDCFMGD664
- Zoro # G203754882
- UPC # 54006240182
- Country of Origin China
- Category Rods and Hardware
Description
The Camino Fairmont Decorative Rod Series combines elegant taste, fine quality and detailed craftsmanship. Dress up your drapery in style. These brushed bronze finials are beautiful and will add the perfect touch to your window decor. Set comes complete with polyresin finials and matching, all metal hardware brackets and screws for wall or ceiling mount, brackets can be adjusted to extend between 3 in. to 3.75 in
Features- Camino Decorative Rod & Finial Fairmont
- Sophisticated and versatile drapery rod can be used in your living room, dining room or bedroom
- Diameter of the all metal rod is 0.75 in. and easily adjusts telescopically to fit any window.
- Screwdriver & Drill
- Simply wipe with a dry or slightly damp soft cloth, to protect finish, avoid the use of household cleansers or abrasives
- Size: 66" x 120"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- ACHIM IMPORTING Achim 52 x 84 in. Polyester Blackout Rod Pocket Single Curtain Panel, Silver (SUPN84SV12)
- ACHIM IMPORTING Achim LSLYP20108 9 x 48 in. Flex Flor Looselay Vinyl 8 Plank; Grey - 24 sq. ft. (LSLYP20108)
- ACHIM IMPORTING Achim Importing Co.; Inc. VFP2.0SS10 Tivoli II Spruce Peel 'N' Stick Vinyl Planks (VFP2.0SS10)
- ACHIM IMPORTING Achim 52 x 84 in. Charlotte Rod Pocket Window Curtain Panel; Blush (CHPN84BH06)
- UTOPIA ALLEY Utopia Alley D12N 0.75 in. Single Decorative Drapery Adjustable Curtain Rods for Windows 28 to 48 in. - Nickel (D12N)
- ZENNA HOME Zenna Home 6409833 86 in. Tension Rod; Chrome & Silver (6409833)
- CENTRAL DESIGN Central Design 4862-485 Crate 0.81 in. Curtain Rod; 48-84 in. - Satin Nickel (4862-485)
- Achim Importing Rods and Hardware