Shop All Drapes & Curtains
Achim Importing
Achim Importing OMPN63BL06 Ombre Panel; Blue - 50 x 63 in.
Mfr # OMPN63BL06
Zoro # G903861651
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achim Importing
- MFR # OMPN63BL06
- Zoro # G903861651
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- Ombre -Tailored panel in an array of color
- Creating a rainbow design.
- Matching scarf, tie up shade
- Waterfall valance
- Rod pockets
- Easy care
- 100% Polyester
- Fashionable
- Color - Blue
- Size - 50 x 63 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Installation Hardware for 3-1/2 in. Vertical Blinds (HV1)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- OFFICE STAR Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black (2907-231)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- ACHIM IMPORTING Achim SUPN63TN12 Sutton Panel 52 in. x 63 in. (SUPN63TN12)
- ACHIM IMPORTING Achim WIPN63GY06 42 x 63 in. Willow Rod Pocket Window Curtain Panel; Grey (WIPN63GY06)
- ACHIM IMPORTING Achim Importing DRVL14MT12 Darcy Valance; Marsala & Tan - 58 x 14 in. (DRVL14MT12)
- ACHIM IMPORTING Achim DRPN63TW06 52 x 63 in. Darcy Rod Pocket Window Curtain Panel; Tan & White (DRPN63TW06)
- ACHIM IMPORTING Achim Importing CL6P63CC06 55 x 63 in.Claire Window Curtain Set; Charcoal - 6 Piece (CL6P63CC06)
- ACHIM IMPORTING Achim BCTR36BU12 Buffalo Check Tier Pair - 58 in. x 36 in. (BCTR36BU12)
- RT DESIGNERS COLLECTION RT Designers Collection PNA09805 Alisa Macrame 54 x 84 in. Rod Pocket Curtain Panel with Attached 18 in. Valance; Beige (PNA09805)
- Achim Importing Drapes & Curtains