Achim Importing INODYL6604 66 x 120 in. Innovative Wrap Around Curtain Dylan Rod
Mfr # INODYL6604
Zoro # G403754996
Product Information
- Brand Achim Importing
- MFR # INODYL6604
- Zoro # G403754996
- UPC # 54006242056
- Country of Origin China
- Category Rods and Hardware
Description
Energy conscious? Daytime napper? Look no further than the Innovative Wrap Around Rod Series! With curved arms, your curtains can completely cover your window, enhancing privacy, limiting sunlight, and saving energy! To achieve a complete blackout effect install Dylan with a 100% blackout curtain that measures from ceiling to floor. Achim Importing was established to elevate your standard of living. Our product line specialises in decorative goods for the home such as tiles, rugs, and window shade accessories. We pride ourselves on offering products with outstanding value and highest quality standards. We create a personalised look and make your place, even more, your own with our decorative products. Make your place snazzy with Achim.
Features- Innovative Wrap Around Curtain Dylan Rod
- Size: 66" x 120"
- Weight: 2.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Light Gray, Letter (17650)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Sand, Letter/Legal (DWR6618SD)
- ACHIM IMPORTING Achim LSLYP20108 9 x 48 in. Flex Flor Looselay Vinyl 8 Plank; Grey - 24 sq. ft. (LSLYP20108)
- ACHIM IMPORTING Achim 52 x 84 in. Charlotte Rod Pocket Window Curtain Panel; Blush (CHPN84BH06)
- ACHIM IMPORTING Achim 52 x 84 in. Polyester Blackout Rod Pocket Single Curtain Panel, Silver (SUPN84SV12)
- ACHIM IMPORTING Achim Importing Co.; Inc. VFP2.0SS10 Tivoli II Spruce Peel 'N' Stick Vinyl Planks (VFP2.0SS10)
- KENNEY MFG Kenney Jayden 3/4" Standard Decorative Window Curtain Rod, 36-66", Pewter (KN80207NP)
- KENNEY MFG Tension Rod Brwn 48" (KN620NP)
- UTOPIA ALLEY Utopia Alley D38Z 86-120 in. Adjustable Curtain Rod with Round Finials - Black (D38Z)
- Achim Importing Rods and Hardware