Shop All Sports Equipment
Achim Importing
Achim Importing FTVMA44920 12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft.
Mfr # FTVMA44920
Zoro # G604109014
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achim Importing
- MFR # FTVMA44920
- Zoro # G604109014
- UPC # 54006334409
- Country of Origin China
- Category Sports Equipment
Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Nexus Granite Self Adhesive Vinyl Floor Tile
- 20 Tiles/20 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Salt N Pepper
- Size: 12" x 12"
- Height: 1.2 mm
- Weight: 9.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Air Filter 5.2" x5.1" x10.7" (A-B1AF110)
- MTD Clutch Drum Asm (953-08220)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Male NPT Hose Fitting - Swivel (FGF108)
- JAMESON FG Series Fiberglass Pole Set with Wire Raiser, 21ft. (FG-6-3W)
- ACHIM IMPORTING Achim Importing FTVWD23220 12 x 12 in. Nexus Oak Parquet Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVWD23220)
- ACHIM IMPORTING Achim VFP1.2WO10 6 x 36 in. Nexus Self Adhesive Vinyl Floor 10 Planks; White Oak - 15 sq. ft. (VFP1.2WO10)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVWD20420 NEXUS Four Finger Square Parquet 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #204 (FTVWD20420)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVSO10320 NEXUS Black & White 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #103 (FTVSO10320)
- ACHIM IMPORTING Achim FTVMA45620 12 x 12 in. Nexus White Slate Self Adhesive Vinyl Floor Tile; 20 sq. ft. - 20 Tiles Per Box (FTVMA45620)
- ACHIM IMPORTING Achim Importing STGSG70520 12 x 12 in. Sterling Gray Speckled Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (STGSG70520)
- VOIT 10 in. Playground Balls, Red (VPG10HXX)
- Achim Importing Sports Equipment