Shop All Blinds
Achim Importing
Achim Importing DSG236AL06 Cordless Deluxe Sundown GII Blind Alabaster; 36 x 64 in.
Mfr # DSG236AL06
Zoro # G103754593
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Achim Importing
- MFR # DSG236AL06
- Zoro # G103754593
- Country of Origin China
- Category Blinds
Description
The GII Cordless Deluxe Sundown blind provides both room darkening and privacy. It is made from heavyweight PVC with additional slats for a tighter closure. The modern style features a round sleek head rail that offers a classic and chic appearance.
Features- No Cords to Tangle! Child & Pet Safe!
- The durable construction resists warping, fading and sagging
- To operate: simply push button and lift or lower bottom rail to raise or lower blind
- Includes tilt wand to adjust slats & control how much sunlight streams into your room
- Hidden mounting brackets are designed for inside, outside or ceiling installation.
- All hardware and installation instructions are included
- Color - Alabaster
- Size - 36 x 64 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (50 Pack)- Blue (4400BE50PK)
- FLASH FURNITURE Office Chair, Mesh, Black (H-LC-1388F-1K-BK-GG)
- MAGELLAN 27 x 54 Bath Towels , 12PK (MAG2754-17)
- ACHIM IMPORTING Achim 48 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG248WH04)
- ACHIM IMPORTING Achim DSG227GY06 27 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind; Grey (DSG227GY06)
- ACHIM IMPORTING Achim MFG233WH02 33 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG233WH02)
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- ACHIM IMPORTING Achim 46 x 72 in. Cordless GII Morningstar 1 in. Light Filtering Mini Blind; White (MSG2467WH4)
- ACHIM IMPORTING Achim FTVGM32745 12 x 12 in. Tivoli Self Adhesive Vinyl Floor 45 Tile; Marble Blocks - 45 sq. ft. (FTVGM32745)
- LIVING ACCENTS Vinyl 1 in. Cordless Mini-Blinds; 23 x 42 in. - Alabaster (5005774)
- Achim Importing Blinds