Achim Importing CL6P63CC06 55 x 63 in.Claire Window Curtain Set; Charcoal - 6 Piece
Mfr # CL6P63CC06
Zoro # G803861836
Product Information
- Brand Achim Importing
- MFR # CL6P63CC06
- Zoro # G803861836
- UPC # 54006243411
- Country of Origin China
- Category Drapes & Curtains
Description
Does not get better than this! Geometric shaped jacquard pinch pleat window set. A fully decorated 6 pc set to give a finished look all with only one rod. Bring your window from drab to fab with one easy solution. Achim Importing was established to elevate your standard of living. Our product line specialises in decorative goods for the home such as tiles, rugs, and window shade accessories. We pride ourselves on offering products with outstanding value and highest quality standards. We create a personalised look and make your place, even more, your own with our decorative products. Make your place snazzy with Achim.
Features- Claire Window Curtain Set
- 6 Piece
- Color: Charcoal
- Size: 55" x 63"
- Weight: 1.10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 18x18 (WAG05867-C1818GG)
- VULCAN HART Retaining Ring (RR-006-23)
- FLASH FURNITURE Mesh Contemporary Chair, 17" to 20-3/4", Adjustable Arms, Black (GO-WY-89-GG)
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- ACHIM IMPORTING Achim Importing RBPN63GY12 52 x 63 in. Rainbow Single Grommet Window Curtain Panel; Gray (RBPN63GY12)
- ACHIM IMPORTING Achim WIPN84TF06 42 x 84 in. Willow Rod Pocket Window Curtain Panel; Toffee (WIPN84TF06)
- ACHIM IMPORTING Achim VFT961POVR 2 mm 12 x 12 in. Portfolio Self Adhesive Vinyl Floor Tile - Midnight Marble; 9 Tiles per 9 sq ft. (VFT961POVR)
- ACHIM IMPORTING Achim DRVL14BW12 58 x 14 in. Darcy Window Curtain Valance; Black & White (DRVL14BW12)
- ACHIM IMPORTING Achim 58 x 24 in. Darcy Window Curtain Tier & Valance Set, Black & White (DRTV24BW12)
- ACHIM IMPORTING Achim SPPN63SV06 50 x 63 in. Spectrum Rod Pocket Window Curtain Panel; Silver & Gold (SPPN63SV06)
- HERITAGELACE Heritage Lace 6315C-6096 60 x 96 in. Rabbit Hollow Panel; Cafe (6315C-6096)
- Achim Importing Drapes & Curtains