Shop All Bandages
Ace
Self-Adhesive Bandage, 3 x 50
Mfr # 207461
Zoro # G305742060
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Synthetic Rubber
- Length 50"
- Width 3"
- Mounting Self-Adhering
- Bandages Type Elastic
Product Information
Dimensions
Length | 50" |
Width | 3" |
Details
Material | Cotton/Synthetic Rubber |
Item | Bandages |
Mounting | Self-Adhering |
Bandages Type | Elastic |
Number of Pieces | 1 |
Description
Self-adhering bandage needs no clips. Provides firm support and compression for strenuous activities, strains, sprains, swelling and general soreness. Bandage retains elasticity even after repeated use and washings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo Mfg Ar-335-630 Don-Jo Adapter Rings Aluminum (U003748)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- LEATHERMAN Medical Shears, Black, 8-18 in. L (832161)
- INVACARE 14 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (AC015458)
- ACE Sports Tape, 1.5" x 10 yd., PK12 (207465)
- ACE Elastic Bandage with E-Z Clips, 2 x 50 (207310)
- ACE Wrap Around Wrist Support, Black, PK12 (207220)
- ACE Elastic Bandage with E-Z Clips, 3 x 64 (207314)
- ACE Elasto-Preene Elbow Supports, S/M, PK12 (207523)
- ACE Elastic Bandage with E-Z Clips, 4 x 64 (207313)
- BAND-AID Band-Aid Tru Stay Large Adhesive Pad 10 Count, PK24 (1118338)
- Ace Bandages