Shop All Rubber Boots
Ace
Rubber Boot, Men's, 8, Mid-Calf, Black, PR, Footwear Width: D
Mfr # 885999105130
Zoro # G4238584
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Composite Toe, Waterproof
- Size 8
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
Product Information
- Brand Ace
- MFR # 885999105130
- Zoro # G4238584
- UPC # 885999105130
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Boot Height | 10 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, L, 1 PR (2131-L (9))
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OL)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BY)
- ACE Rubber Boot, Men's, 9, Mid-Calf, Black, PR (885999105147)
- ACE Knee Boots, Black, 7, Mens, 10", Pull On, PR (885999105123)
- ACE Rubber Boot, Men's, 12, Mid-Calf, Black, PR, Footwear Width: D (885999105178)
- ACE Rubber Boot, Men's, 15, Mid-Calf, Black, PR (885999105208)
- ACE Rubber Boot, Men's, 16, Mid-Calf, Black, PR (885999105215)
- ACE Rubber Boot, Men's, 10, Mid-Calf, Black, PR, Footwear Width: D (885999105154)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M C70)
- Ace Foot Protection