Shop All Rubber Boots
Ace
Rubber Boot, Men's, 10, Mid-Calf, Black, PR, Footwear Width: D
Mfr # 885999105154
Zoro # G4238639
product price: $74.79
/pr
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Composite Toe, Waterproof
- Size 10
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
Product Information
- Brand Ace
- MFR # 885999105154
- Zoro # G4238639
- UPC # 885999105154
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Boot Height | 10 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7260-DV)
- CONDOR D-Ring Plate Anchor, 4 in. L (G7435H)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- SIGNMISSION OSHA Sign, No Drugs No Alcoholic Beverages Allowed, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-16075)
- ACE Rubber Boot, Men's, 11, Mid-Calf, Black, PR (885999105161)
- ACE Rubber Boot, Men's, 8, Mid-Calf, Black, PR, Footwear Width: D (885999105130)
- ACE Rubber Boot, Men's, 13, Mid-Calf, Black, PR (885999105185)
- ACE Rubber Boot, Men's, 16, Mid-Calf, Black, PR (885999105215)
- ACE Knee Boots, Black, 7, Mens, 10", Pull On, PR (885999105123)
- ACE Rubber Boot, Men's, 12, Mid-Calf, Black, PR, Footwear Width: D (885999105178)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- Ace Rubber Boots