Shop All Bandages
Ace
Elastic Bandage with E-Z Clips, 4 x 64
Mfr # 207313
Zoro # G606434732
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester/Synthetic Rubber/Nylon
- Width 4"
- Length 64"
- Number of Pieces 1
- Mounting Non-Adhesive
Product Information
Dimensions
Width | 4" |
Length | 64" |
Details
Item | Bandages |
Material | Cotton/Polyester/Synthetic Rubber/Nylon |
Number of Pieces | 1 |
Mounting | Non-Adhesive |
Bandages Type | Elastic |
Description
Designed to provide support and compression. Comfortable for extended wear. Easy-to-use. Adjustable for custom fit. Supports injured body parts. Provides compression where needed. Ideal for a wide range of body parts and injuries. Antimicrobial treatment inhibits growth of bacteria on the bandage to reduce odor. Made from latex-free materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVAC-CHAIR Rescue Seat, 20-1/2 In W, 1 In H, Yellow (311)
- KEMP USA Combat Application Tourniquet (11-178)
- SHARPS ASSURE Sharps Container, 1/4 gal., White, Snap Lid (SAQ)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101HV)
- ACE Self-Adhesive Bandage, 3 x 50 (207461)
- ACE Elastic Bandage with E-Z Clips, 3 x 64 (207314)
- ACE Elastic Bandage with E-Z Clips, 2 x 50 (207310)
- ACE Wrap Around Wrist Support, Black, PK12 (207220)
- ACE Sports Tape, 1.5" x 10 yd., PK12 (207465)
- ACE Elasto-Preene Elbow Supports, S/M, PK12 (207523)
- CURAD Bandages, Assorted, PK200 (CUR0800RB)
- Ace Bandages