Shop All Turn Signal Lights, and Side Marker Lights
Acdelco
Turn Signal Switch, D6280A
Mfr # D6280A
Zoro # G5419064
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Length 26 in
- Height 2.8 in
- Number of Terminals 29
- Voltage 12V DC
Product Information
- Brand Acdelco
- MFR # D6280A
- Zoro # G5419064
- UPC # 21625161679
- Country of Origin Mexico
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length | 26 in |
Height | 2.8 in |
Width | 5.5 in |
Details
Item | Turn Signal, Headlight Dimmer, Windshield Wiper and Washer Switch with Lever |
Color | Black/Gray |
Number of Terminals | 29 |
Voltage | 12V DC |
Includes | Lever; Mounting Bracket; Wire Harness |
Features | Indicator Markings |
Indicator Markings Color | White |
Connector Gender | Male |
Terminal Gender | Male Female |
Lever Color | Black with White Letters |
Connector Shape | Rectangle |
Number of Switch Positions | 6 |
Housing Material | Plastic |
Fit Type | Specific |
Number of Connectors | 2 |
Terminal Type | Blade |
Description
An ACDelco GM Original Equipment Combination Switch is a GM-recommended replacement for your vehicle's original component. It is a complex switch that controls multiple functions such as the headlights, turn signals, cruise control, and windshield wipers on your vehicle. This original equipment combination switch has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYKER SPREADERS 120lb PRO Electric Spreader (S80-12010)
- DRYCONN Dryconn Waterproof Direct Bury Lug, PK5 (90220)
- AGS Fuel Line Quick Connect-Straight Push-On 12mm Steel to 1/2 Nylon-2/Bag (FLRQ-435)
- BALDWIN FILTERS Element Cab Air Filter, 4-3/16 x 1-3/32in (PA5618)
- GROTE Clearance/Marker Lamp, Aluminum, Red (46282)
- J.W. SPEAKER LED Rear Turn Signal, SAE/ECE, 24V (0343181)
- SPEC-D TUNING 01-07 Mercedes C-Class Projector Headlights, LHP-BW20301G-TM (LHP-BW20301G-TM)
- SPEC-D TUNING 94-98 GMC Full Size Pick Up Corner Light 4 Pcs Chrome (2LC-G2G4-V2-TM)
- TYC PRODUCTS Tyc Turn Signal/Parking Light Assembly, 12-1539-01 (12-1539-01)
- OPTRONICS Optronics ST70RS ST-70 Series Red 6" Oval Combination Tail Light Only (ST70RS)
- ABRAMS 6" Oval Black Rubber Grommet for 6 Inch Oval STT Light (TLG-60O)
- Acdelco Automotive Headlight, Signal & Tail Light Assemblies