Shop All Suspension Hardware & Components
Acdelco
SUSPENSION BALL JOINT KIT
Mfr # 19207137
Zoro # G702028408
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.4 in
- Width 3.3 in
- Height 4.1 in
- Weight 2.03 lb
- Features Greasable, Ball Joint Assembly
Product Information
- Brand Acdelco
- MFR # 19207137
- Zoro # G702028408
- UPC # 809000000000
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 5.4 in |
Width | 3.3 in |
Height | 4.1 in |
Stud Thread Diameter (in) | 0.63 in |
Details
Item | Front Lower Suspension Control Arm Ball Joint Kit |
Weight | 2.03 lb |
Features | Greasable, Ball Joint Assembly |
Includes | Castle Nut; Dust Boot |
Stud Type | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 6 AWG Battery Cable - 100' (112310)
- SEA CATCH TR7 w/D-Shackle Safety Pin - 5/8" Shackle (TR7)
- WALKER EXHAUST Exhaust Pipe, 54020 (54020)
- DB ELECTRICAL New Starter For Hyundai Forklift Pmgr 12 Volt Cw 8-Tooth 33001173 410-46015 (410-46015)
- ACDELCO Pitman Arm, 45C10001 (45C10001)
- ACDELCO Suspension Control Arm Bolt, 15733534 (15733534)
- ACDELCO BUSHINGFRT LWR CONT ARM (15088366)
- DORMAN 523-073 Rear Position Trailing Arm Bushing (523-073)
- ROCK JOCK JK ANTIROCK FRONT SWAY BAR KIT W/ STEEL FRAME BRACKETS (CE-9900JKF)
- MOOG Suspension Stabilizer Bar Link - Front Right, K80466 (K80466)
- TIMBREN 05-13 F250/F350 SUPER DUTY 4WD CAB/CHASSIS FRONT SUSPENSION ENHANCEMEN (FF350SDC)
- Acdelco Suspension Hardware & Components