Shop All Control & Idler Arms
Acdelco
Steering Idler Arm, 19178433
Mfr # 19178433
Zoro # G300544935
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 8.5 in
- Height 2.4 in
- Weight 5.6 lb
- Material Steel
Product Information
- Brand Acdelco
- MFR # 19178433
- Zoro # G300544935
- UPC # 808709930242
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Length | 10 in |
Width | 8.5 in |
Height | 2.4 in |
Details
Item | Steering Linkage Idler Arm |
Weight | 5.6 lb |
Material | Steel |
Features | Greasable |
Arm Attachment Type | Bushing |
Shape | L Shaped |
Description
Steering Idler Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Ayp 4965R, Bobcat 38470, 4965R, Carlisle 58X640 Lawn Mowers (258-064)
- OEMTOOLS 2.8 Quart Low Profile Drain Pan (87017)
- CAMCO Rv Awning Cleaner 32Oz (41024)
- MILES LUBRICANTS Transmission Fluid, Dexron III, 5 gal, Pail (M00400103)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- ACDELCO Front Driver Side Lower Suspen, 45D10100 (45D10100)
- ACDELCO Arm Asm-Frt Lwr Cont, 84114506 (84114506)
- ACDELCO Arm, Frt Upr Cont, 45D10401 (45D10401)
- ACDELCO ARM ASM-FRT LWR CONT (W/ BUSH) (95328052)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- MOOG Suspension Control Arm and Ball Joint Assembly, RK622212 (RK622212)
- Acdelco Control & Idler Arms