Shop All Spark Plugs
Acdelco
Spark Plug Asm, 41-124
Mfr # 41-124
Zoro # G5831352
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Type Tapered
- Thread Reach 0.984 in
- Hex Size 14 mm
- Ground Electrode Quantity 1
- Ground Electrode Tip Design Standard
Product Information
- Brand Acdelco
- MFR # 41-124
- Zoro # G5831352
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 14 mm |
Gap Size | 0.035 in |
Length | 3.4 in |
Thread Dia. | 0.472 in |
Insulator Height (in) | 2.067 in |
Width (in) | 3.2 in |
Height (in) | 0.8 in |
Details
Seat Type | Tapered |
Thread Reach | 0.984 in |
Ground Electrode Quantity | 1 |
Ground Electrode Tip Design | Standard |
Ground Configuration | Standard |
Center Electrode Tip Material | Iridium |
Item | Iridium Spark Plug |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 75 GALLON COMBO TANK INDUSTRIAL SERIES, ALUMINUM TRANSFER TANK (37024159)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- PERFORMANCE TOOL 4 Ton Hydraulic Bottle Jack Jack-Bottle, W1623 (W1623)
- DONALDSON Air Filter, Primary Round, P181126 (P181126)
- ACDELCO Sparkplug Pkg, R44Xl (R44XL)
- ACDELCO Spark Plug, 41-109 (41-109)
- ACDELCO Spark Plug, 41-629 (41-629)
- ACDELCO Spark Plug, 41-801 (41-801)
- ACDELCO Spark Plug, 10 (10)
- ACDELCO Spark Plug, 41-104 (41-104)
- STENS New Spark Plug Cover For Stihl Ts410, Ts420, Ts480I And Ts500I Cutquik Saws 4238 080 2200 (630-255)
- Acdelco Spark Plugs