Shop All Engine Sensors
Acdelco
Sensor Asm-Exh Temp, 19418898
Mfr # 19418898
Zoro # G5608061
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Programming Required
- Includes Mounting Hardware
- Height (in) 1 in
- Connector Shape Oval
- Connector Gender Male
Product Information
- Brand Acdelco
- MFR # 19418898
- Zoro # G5608061
- UPC # 193468169102
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Height (in) | 1 in |
Wiring Harness Length | 459 mm |
Width (in) | 4.4 in |
Length (in) | 4.4 in |
Details
Features | Programming Required |
Includes | Mounting Hardware |
Item | Exhaust Temperature Sensor |
Connector Shape | Oval |
Connector Gender | Male |
Number of Terminals | 2 |
Terminal Type | Pin |
Terminal Gender | Female |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Master Disc Brake Set Kit48 (648622)
- VELVAC Anti-Siphon Tube, 2-1/2 In Neck, Volvo (600242-1)
- RHINO-RACK Ski and Snowboard Carrier, 6 Skis or 4 Snowboards (576)
- ILC Replacement for Volvo 874501 Starter (WX-YDGY-8)
- ACDELCO Sensor Asm-Htd Oxy(Pre-Catalyst Bank 1 S, 12701634 (12701634)
- ACDELCO Sensor Asm-Rr Whl Spd, 84362328 (84362328)
- ACDELCO Sensor Asm-A/Trns Output Spd (24276628)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- DENSO Oxygen Sensor, 234-4251 (234-4251)
- Acdelco Engine Sensors