Shop All Engine Sensors
Acdelco
Sensor Asm-A/Trns Output Spd
Mfr # 24276628
Zoro # G300555955
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Programming Required
- Height (in) 2.06 in
- Number of Terminals 2
- Number of Connectors 1
- Terminal Type Pin
Product Information
- Brand Acdelco
- MFR # 24276628
- Zoro # G300555955
- UPC # 808709601074
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Height (in) | 2.06 in |
Width (in) | 2.06 in |
Length (in) | 5.06 in |
Details
Features | Programming Required |
Number of Terminals | 2 |
Number of Connectors | 1 |
Terminal Type | Pin |
Automotive Component Housing Material | Plastic |
Connector Shape | Rectangle |
Connector Gender | Female |
Description
Sensor Asm-A/Trns Output Spd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME SHIELD Diesel Fuel Can, 5 gal., Self, Yellow, HDPE (8610)
- PANTHER 15 Liter Pneumatic or Manual Pro Series Heavy Duty Oil Extractor (756015P)
- VIBRANT PERFORMANCE EASY SEAL EXHAUST SLEEVE CLAMP FOR 4IN O.D. TUBING (1178)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (PF46142)
- ACDELCO Sensor Asm-A/Trns Input Spd, 24276627 (24276627)
- ACDELCO Sensor Asm-Rr Whl Spd, 84362328 (84362328)
- ACDELCO 87-05 Mitsu-Isuzu-Dodge 1.6-3.0L Sensor Asm-Eng, D1858D (D1858D)
- ACDELCO Sensor Asm-Eng Oil Press, 12677838 (12677838)
- ACDELCO Sensor Asm-Mass Airflow, 23366103 (23366103)
- ACDELCO Sensor Asm-Eng Oil Press, 55488247 (55488247)
- BOSCH PRESSURE SENSOR (261230252)
- Acdelco Engine Sensors