Shop All Engine Sensors
Acdelco
Sensor Asm-A/Trns Input Spd, 24276627
Mfr # 24276627
Zoro # G5617082
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3 in
- Weight 0.08 lb
- Length 4.4 in
- Width 1.7 in
- Terminal Type Pin
Product Information
- Brand Acdelco
- MFR # 24276627
- Zoro # G5617082
- UPC # 808709601067
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Height | 1.3 in |
Length | 4.4 in |
Width | 1.7 in |
Details
Weight | 0.08 lb |
Terminal Type | Pin |
Programmable | Yes |
Number of Terminals | 2 |
Automotive Component Housing Material | Plastic |
Number of Connectors | 1 |
Connector Shape | Rectangle |
Connector Gender | Female |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HONDA 31200-Z6L-003 STARTER (31200-Z6L-003 STARTER)
- MTD Wheel-Comp 8X2.125 (734-04223A)
- GROTE Vinyl Insul. Steel Clamps, 7/8", PK15 (84-7019)
- HALTEC Large Bore Clip-on Chuck Hard Seal, 4" Sz (H-4660B)
- ACDELCO Ring-Whl Spd Sen Reluctor (96318867)
- ACDELCO Sensor Asm-Mass Airflow, 12671624 (12671624)
- ACDELCO Sensor Asm-Brk Ped Posn, 13597425 (13597425)
- ACDELCO Sensor Asm-Strg Whl Posn, 19418403 (19418403)
- ACDELCO Sensor Kittire Press Ind, TPMS173K (TPMS173K)
- ACDELCO Sensor Asm-Eng Oil Press, 55488247 (55488247)
- ENCORE AUTOMOTIVE Oxygen Sensor, Os-K10006 (OS-K10006)
- Acdelco Engine Sensors