Shop All Automotive Heating & Air Conditioning Parts
Acdelco
Seal Kit A/C Compressor, 15-2554GM
Mfr # 15-2554GM
Zoro # G400619182
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Universal Or Specific Fit
- Weight 1.82 lb
- O-Ring Minimum Outside Diameter (in) 0.336 in
- O-Ring Maximum Inside Diameter (in) 0.551 in
- O-Ring Minimum Inside Diameter (in) 0.262 in
Product Information
- Brand Acdelco
- MFR # 15-2554GM
- Zoro # G400619182
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
O-Ring Minimum Outside Diameter (in) | 0.336 in |
O-Ring Maximum Inside Diameter (in) | 0.551 in |
O-Ring Minimum Inside Diameter (in) | 0.262 in |
O-Ring Maximum Outside Diameter (in) | 0.685 in |
Details
Features | Universal Or Specific Fit |
Weight | 1.82 lb |
Item | AC System Seal Kit |
Description
Seal Kit A/C Compressor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Polyethylene Filter Basket (BP-4)
- SPRINGFIELD A Seat Mount, #1640203 (1640203)
- BUSHWACKER COMPLETE HARDWARE KIT (000055-01)
- BELL Drink Holder, Black (05585-8)
- ACDELCO Filter-A/C *Type/A918C*, A918C (A918C)
- ACDELCO Seal Kit A/C Compressor, 15-2550GM (15-2550GM)
- ACDELCO Seal Kit A/C Compressor, 15-2551GM (15-2551GM)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- ACDELCO Seal Kit A/C Compressor, 15-2556GM (15-2556GM)
- FOUR SEASONS GM CAR & LT TRUCK ESTER RETROFIT KIT (26600)
- DORMAN Thermst Housing Assembly, 902-808 (902-808)
- Acdelco Automotive Heating & Air Conditioning Parts