Shop All Automotive Heating & Air Conditioning Hoses
Acdelco
Seal-A/C Cmpr & Cndsr Hose *Black
Mfr # 13579648
Zoro # G400552496
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.079 in
- Inside Dia. 0.44 in
- Exterior Dia. 0.752 in
- Sealing Material Rubber
Product Information
- Brand Acdelco
- MFR # 13579648
- Zoro # G400552496
- UPC # 193468207668
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | 0.44 in |
Exterior Dia. | 0.752 in |
Details
Thickness | 0.079 in |
Sealing Material | Rubber |
Description
Seal-A/C Cmpr & Cndsr Hose *Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A-VM)
- ILC Replacement for JOHN DEERE SE501835 ALTERNATOR (SE501835 ALTERNATOR)
- VELVAC Linkage, Adjustable, 034133 (034133)
- THEXTON Hood Prop Clamp, Universal (430)
- ACDELCO Hose-Eng Cool Htr, 24127L (24127L)
- ACDELCO Hose Asm-Aux A/C Evpr, 15-30848 (15-30848)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11032C (HA11032C)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha1152C (HA1152C)
- FLEXTECH Elbow Hose, Blue, 2 in., 90 deg. (90-200 X 10)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- UNIVERSAL AIR COND Universal Air Conditioning, HA111441C (HA111441C)
- Acdelco Automotive Heating & Air Conditioning