Shop All Brake Rotors
Acdelco
Rear Brake Rotor, 18A80724Sd
Mfr # 18A80724SD
Zoro # G4600107
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Outside Dia. (In.) 12.75590551 in
- Nominal Thickness 0.86614173 in
- Height 2.183070866 in
- Material ES100E
Product Information
- Brand Acdelco
- MFR # 18A80724SD
- Zoro # G4600107
- UPC # 808709614081
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 12.75590551 in |
Height | 2.183070866 in |
Inside Diameter | 9.134 in |
Bolt Circle Diameter (in) | 4.72 in |
Details
Item | Rear Disc Brake Rotor |
Rotor Type | Vented |
Nominal Thickness | 0.86614173 in |
Material | ES100E |
Features | Rust Resistant Coating, Slotted |
Surface Finish | Turned |
Bolt Holes | 5 |
Construction | Full Cast |
Grade Type | Performance |
Discard Thickness | 0.787 in |
Hat Finish | Turned |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty 3 Inch Forged Ball Mount- 4 Inch Drop (1803454)
- BUYERS PRODUCTS Foot Base for A-Frame Jacks (0091269)
- KEN-TOOL Close Quarters Bar, 18" (7032)
- LIQUI MOLY MoS2 Anti-Friction, 0.3 Liter, 2009 (2009)
- ACDELCO Front Brake Rotor, 18A928Ac (18A928AC)
- ACDELCO Front Brake Rotor, 18A81021 (18A81021)
- ACDELCO Front Brake Rotor, 18A82055 (18A82055)
- ACDELCO Rotor, Frt Brk, 18A81034 (18A81034)
- ACDELCO Pallet-129 Rotor, 18A82061A (18A82061A)
- ACDELCO Front Brake Rotor, 177-1277 (177-1277)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032)
- Acdelco Automotive Brakes