Shop All Automotive Radiators
Acdelco
Radiator Asm, 21649
Mfr # 21649
Zoro # G4618429
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Width (in) 34.01 in
- Core Thickness (in) 1.07 in
- Height (in) 7.6 in
- Width (in) 25.8 in
- Length (in) 46.2 in
Product Information
- Brand Acdelco
- MFR # 21649
- Zoro # G4618429
- UPC # 707773890219
- Country of Origin Unknown
- Category Automotive Radiators
Dimensions
Core Width (in) | 34.01 in |
Height (in) | 7.6 in |
Width (in) | 25.8 in |
Length (in) | 46.2 in |
Core Height (in) | 17.27 in |
Details
Core Thickness (in) | 1.07 in |
Item | Radiator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 40342-006 Quick-Loading Ball Mount - 8-1/2" Length, 2" Drop, 3/4" Rise, 7500 lbs. GTW (40342)
- GARDNER BENDER Battery Charging Clip, 30A, PK2 (14-530)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54045)
- C.E. SMITH Springs, Dbl-Eye 25-1/4 in., 3 LVS, 2000# Cap, w/Bushing, Box (16422)
- ACDELCO Radiator Asm, 21486 (21486)
- DAYCO 71-92 Gmc Hd/Intl/White 10.4/5.0/5.6/5.7 Radiator Hose, 70738 (70738)
- GATES Molded Coolant Hose - Lower - Pipe To Radiator, 20887 (20887)
- DORMAN Radiator Drain Petcock, 61104 (61104)
- DORMAN Radiator Drain Petcock, 61106 (61106)
- JONES STEPHENS Radiator Vent Valve with Key (R20001)
- NISSEN Nissens Radiator, 62796A (62796A)
- Acdelco Automotive Radiators