Shop All Aftermarket Steering
Acdelco
Rack and Pinion Bellow Kit, 45A7009
Mfr # 45A7009
Zoro # G6606739
original price:
$36.85
7% off
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile Blend Rubber
- Length 10.7 in
- Height 3 in
- Width 4 in
- Weight 0.4 lb
Product Information
- Brand Acdelco
- MFR # 45A7009
- Zoro # G6606739
- UPC # 21625334271
- Country of Origin Mexico
- Category Aftermarket Steering
Dimensions
Length | 10.7 in |
Height | 3 in |
Width | 4 in |
Details
Item | Rack and Pinion Boot Kit with Boot and Zip Ties |
Material | Nitrile Blend Rubber |
Weight | 0.4 lb |
Includes | Clamps; Mounting Hardware |
Color | Black |
Number of Ribs | 10 |
Grade Type | Regular |
Fit Type | Specific |
Description
ACDelco offers a full range of Chassis parts to meet the needs – and budgets – of vehicle owners. Our auto parts offer consumers a choice of high-quality replacement parts designed to meet the parts' fit, form and function. Our tie rods, sway bars, bushings, ball joints and control arms deliver performance and peace of mind.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Air Cleaner Mntg Gkt, 71-13854-00 (71-13854-00)
- SKF Adapter Bearing, Ra014-Rrb (RA014-RRB)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P116)
- ATP Synthetic A/Trans Fluid Protectant, At-202 (AT-202)
- ACDELCO STEERING KNUCKLE BOLT (15719028)
- ACDELCO Knuckle Asm-Rr Susp (84755513)
- ACDELCO KNUCKLE-STRG (23192988)
- MEVOTECH Steering Tie Rod End, MS90656 (MS90656)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", CRW1, NBR (11061)
- MEVOTECH Steering Pitman Arm, MK8750 (MK8750)
- MOTORMITE Gm Power Steering Cap, 82605 (82605)
- Acdelco Aftermarket Steering