Shop All Fuel Pumps
Acdelco
Pump Asm-F/Injn
Mfr # 12661059
Zoro # G500619464
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Length (in) 9.3 in
- In Tank/External External
- Outlet Diameter 0.31 in
- Width (in) 9.3 in
Product Information
- Brand Acdelco
- MFR # 12661059
- Zoro # G500619464
- UPC # 808709949466
- Country of Origin Unknown
- Category Fuel Pumps
Dimensions
Length (in) | 9.3 in |
Outlet Diameter | 0.31 in |
Width (in) | 9.3 in |
Height (in) | 9.3 in |
Inlet Diameter (in) | 0.31 in |
Details
Item | Fuel Injection Pump |
Fuel Type | Gas |
In Tank/External | External |
Mounting Type | Bolt |
Description
Pump Asm-F/Injn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo 102-719 For Honda 17010-Zj1-000 (102-719)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR4933RM (WPR4933RM)
- STEELMAN 4Piece Friction Fit Low Profile Jack Pad Riser Tool Set for Tesla Model 3 and Model Y (60994)
- BALDWIN FILTERS Air Filter, 7 x 2-15/32 in. (PA2069)
- ACDELCO Pump Asm-Vac (12696313)
- CARTER FUEL PUMPS Marine Carburated Apps, P74022 (P74022)
- DELPHI Fuel Pump Strainer, Fs0083 (FS0083)
- CARTER FUEL PUMPS Elec Fuel Pump, P4603Hd (P4603HD)
- URO PARTS 02-04 Mini Cooper Fuel Pump, 16146766176 (16146766176)
- HOLLEY F/PUMP DOMINATOR IN-LINE BLT (12-1800)
- HOLLEY FUEL PUMP HP LOW FLOW ELECTRIC (12-600)
- Acdelco Fuel Pumps