Shop All Suspension Hardware & Components
Acdelco
Pitman Arm, 45C10001
Mfr # 45C10001
Zoro # G9340951
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Vehicle Ride Height Standard
- Height (in) 3.69 in
- Length (in) 10.31 in
- Width (in) 6.44 in
Product Information
- Brand Acdelco
- MFR # 45C10001
- Zoro # G9340951
- UPC # 808709306931
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Vehicle Ride Height | Standard |
Height (in) | 3.69 in |
Length (in) | 10.31 in |
Width (in) | 6.44 in |
Details
Color | Black |
Item | Pitman Arm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Inflator Gauge (I-405-12M)
- SEGOMO TOOLS 2 Liter Vacuum Brake & Clutch Bleeder Fluid Extractor Pu (9001216B)
- SPRINGFIELD MARINE 2-3/8" Series Explorer Fixed Height Locking Pedestal, Satin Finish (1250309LNS)
- SKF Shaft Seal, 2-1/4 x 3-7/16 x 1/4", HM14, NBR (22565)
- ACDELCO BUSHINGFRT LWR CONT ARM (15088366)
- ACDELCO Suspension Control Arm Bolt, 15733534 (15733534)
- ACDELCO SUSPENSION BALL JOINT KIT (19207137)
- URO PARTS Coil Spring Seat, 1K0512297D (1K0512297D)
- TIMBREN 09-12 RAM 1500 SEVERE SERVICE 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DRTT1500)
- DAYSTAR BUMP STOP W/ SLOTTED MOUNT PLATE, COMP STYLE (KU09017BK)
- MOOG Suspension Stabilizer Bar Link - Front, K750074 (K750074)
- Acdelco Shocks & Struts and Components