Shop All Brake Calipers
Acdelco
Piston-Frt Brk Clpr, 15125962
Mfr # 15125962
Zoro # G9550811
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Inside Diameter 1.25 in
- Length 2.09 in
- Color Black
- End 2 Outside Diameter 2 in
Product Information
- Brand Acdelco
- MFR # 15125962
- Zoro # G9550811
- UPC # 808709023500
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Inside Diameter | 1.25 in |
Length | 2.09 in |
End 2 Outside Diameter | 2 in |
Piston Bore Diameter (in) | 2.01 in |
Width (in) | 3.06 in |
End 1 Outside Diameter | 1.98 in |
Height (in) | 3.06 in |
Details
Material | Steel |
Color | Black |
Item | Disc Brake Caliper Piston |
Grade Type | Regular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Assenmacher Specialty Tools AHWSC15 Wire Soldering Clamp (AHWSC15)
- SMARTWASHER Fuse, 110V, 10A (14794)
- WIX FILTERS Air Filter, Wa10807 (WA10807)
- A & I PRODUCTS Double Pivot Yoke, 3 3/8" Center To Center, 37� Static Angle, 35� Operating Angle 4" x4" x6" (A-D129154)
- ACDELCO VALVEFRT BRK CLPR BLEDR (18K2327)
- ACDELCO PIN KIT-RR BRK CLPR GDE (20826650)
- ACDELCO Caliper Kit-Frt Brk, 18H1150 (18H1150)
- CENTRIC PARTS Disc Brake Caliper Repair Kit 2014 Ford F-150 V6, 143.65034 (143.65034)
- BIG ROC TOOLS Big Roc Tools 57CB570AGBE Blue Brake Caliper (57CB570AGBE)
- A1 CARDONE Remanufactured Unload Caliper W/Bracket, 18-B4856 (18-B4856)
- MGP SET OF 4 CALIPER COVERS, ENGR FRONT AND REAR:OVAL LOGO/FORD, RED POWDER (10239SF16RD)
- Acdelco Brake Calipers