Shop All Fuel Lines & Hoses
Acdelco
Pipe-Fuel Feed Rr, 15004586
Mfr # 15004586
Zoro # G9550489
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 53.43 in
- Weight 0.49 lb
- Height 3.3 in
- Width 4.7 in
- End 1 Outside Diameter 0.374 in
Product Information
- Brand Acdelco
- MFR # 15004586
- Zoro # G9550489
- UPC # 808709295136
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 53.43 in |
Height | 3.3 in |
Width | 4.7 in |
End 1 Outside Diameter | 0.374 in |
End 2 Inside Diameter | 0.319 in |
End 1 Inside Diameter | 0.319 in |
End 2 Outside Diameter | 0.374 in |
Details
Weight | 0.49 lb |
End 2 Type | Beaded End |
Item | Fuel Feed Pipe |
End 1 Type | Male Threaded Fitting |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT 20X8X8, 20X8X10, 4 LINK TIRE CHAIN 10" x7" x2.5" (A-B1TC5318G)
- PERFORMANCE TOOL Steering Wheel Lock Plate Tool (W80650)
- PLOMBCO 225 oz P style Value Line clipon weight (PLO69058)
- STEELMAN 9-Piece Split Die Wheel Stud Repair/Rethreading Kit (60375)
- ACDELCO Pipe Asm-Fuel Rtn, 15733144 (15733144)
- ACDELCO Hose Asm-Fuel Feed & Evap Emis & Rtn, 15946187 (15946187)
- SYNFLEX Hose Assembly, Coil, w/12 In Pigtail (15CA12-12)
- GENUINE ENGINE AIR INTAKE HOSE (13717541069)
- S.U.R. & R. AUTO PARTS 3/8" Quick Cnct to Nylon Cnct (K155)
- BIG END PERFORMANCE -6 PTFE S/S HOSE 6FT (23606)
- DAYCO 3/8 IN. X 25 FT. (SPOOL) (80151)
- Acdelco Fuel Lines & Hoses