Shop All Fuel Lines & Hoses
Acdelco
Pipe Asm-Fuel Rtn Frt, 15731644
Mfr # 15731644
Zoro # G9548720
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 74.7 in
- Outside Diameter 0.31 in
- Material Steel
- Height 1.7 in
- Width 2.4 in
Product Information
- Brand Acdelco
- MFR # 15731644
- Zoro # G9548720
- UPC # 808709296133
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 74.7 in |
Outside Diameter | 0.31 in |
Height | 1.7 in |
Width | 2.4 in |
Inside Dia. | 0.26 in |
Details
Material | Steel |
Weight | 0.66 lb |
Color | Black |
Item | Fuel Return Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kf1035 - 1963-1964 Ford Galaxie Glass Run Division Bar Kit (KF1035)
- WESTWARD Booster Cable, HD, 1 AWG, 16 Ft, Parrot Jaw (5RXF8)
- GATES Radiator Cap, 31526 (31526)
- SUPERJOCK Flush Ring Pull - Chrome Plated Zinc (SU57591)
- ACDELCO Hose Asm-Fuel Feed & Evap Emis & Rtn, 15946187 (15946187)
- ACDELCO Pipe Asm-Fuel Rtn, 15733144 (15733144)
- ACDELCO Pipe-Fuel Feed Rr, 15004586 (15004586)
- GENUINE ENGINE AIR INTAKE HOSE (13717541069)
- DORMAN Fuel Hose, 904-101 (904-101)
- THERMOID Fuel Hose, Automotive, 3/16 In, 25 Ft (667503225)
- GATES Fuel Line/PCV/EEC Hose (27004)
- Acdelco Fuel Lines & Hoses