Shop All Fuel Lines & Hoses
Acdelco
Pipe Asm-Fuel Rtn, 15733144
Mfr # 15733144
Zoro # G9547092
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.8 lb
- Color Zinc, Black
- Height 4.5 in
- Outside Diameter 0.31 in
- Width 11.6 in
Product Information
- Brand Acdelco
- MFR # 15733144
- Zoro # G9547092
- UPC # 808709296157
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Height | 4.5 in |
Outside Diameter | 0.31 in |
Width | 11.6 in |
Length | 46.4 in |
Inside Dia. | 0.26 in |
Details
Weight | 0.8 lb |
Color | Zinc, Black |
Material | Steel |
Item | Fuel Return Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1080 (15425)
- AUTO VENTSHADE 07-12 YARIS SEDAN 4PC IN-CHANNEL VENTVISOR-SMOKE (194914)
- VELVAC Gladhand Seal, w/Flap, Buna N, Black, PK2 (035141-1)
- DURSTON MANUFACTURING WRENCH BRAKE BLEEDER 5/16X3/8 HEX (VIB456)
- ACDELCO Hose Asm-Fuel Feed & Evap Emis & Rtn, 15946187 (15946187)
- ACDELCO Pipe-Fuel Feed Rr, 15004586 (15004586)
- GATES C5M Marine Fuel Line Hose (8C5MXREEL)
- DORMAN Fuel Line Clip, 800-043 (800-043)
- THERMOID FUEL LINE 5/16""X25' (25078)
- GATES Barricade Mpi Fuel Line Hose, 27347 (27347)
- DAYCO 1/8 In. X 250 Ft. (Reel) Fuel Line Hose, 80053 (80053)
- Acdelco Fuel Lines & Hoses