Shop All Brake Pads
Acdelco
Pad Setrr Disc Brk, 14D770CHF1
Mfr # 14D770CHF1
Zoro # G700545228
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Steel
- Width 4.6 in
- Includes Abutment Clips; Mounting Hardware; Pad Shims
- Features Chamfered Edges, Slotted
- Length (mm) 172.72 mm
Product Information
- Brand Acdelco
- MFR # 14D770CHF1
- Zoro # G700545228
- UPC # 808709852711
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 4.6 in |
Length (mm) | 172.72 mm |
Height (in) | 2 in |
Details
Item | Ceramic Rear Disc Brake Pad Set with Clips |
Backing Material | Steel |
Includes | Abutment Clips; Mounting Hardware; Pad Shims |
Features | Chamfered Edges, Slotted |
Friction Material Composition | Ceramic |
Friction Material Attachment | Bonded |
Grade Type | Regular |
Description
Pad Setrr Disc Brk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC050)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 24X24X48 (1705440)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF7806)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- ACDELCO PAD KITFRT DISC BRK (14D459MH)
- ACDELCO Pad Setrr Disc Brk, 14D1033Chf1 (14D1033CHF1)
- ACDELCO PAD KITFRT & RR DISC BRK (17D785CHF1)
- ACDELCO Shoe Kit-Rr Park Brk, 171-1187 (171-1187)
- ACDELCO PAD KITRR DISC BRK (17D732CHF1)
- ACDELCO Front Brake Pad Kit, 17D929Ch (17D929CH)
- WAGNER BRAKES QuickStop Disc Brake Pad - Front, ZD1303 (ZD1303)
- Acdelco Automotive Brakes