Shop All Back Up Pads
Acdelco
Pad Kit-Rr Disc Brk, 171-1228
Mfr # 171-1228
Zoro # G2126500
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.2 in
- Grade Regular
- Width 3.5 in
- Includes Mounting Hardware, Pad Shims, Pad Wear Sensor
- Inner Pad Friction Material Thickness 0.433 in
Product Information
- Brand Acdelco
- MFR # 171-1228
- Zoro # G2126500
- Country of Origin Unknown
- Category Back Up Pads
Dimensions
Length | 7.2 in |
Width | 3.5 in |
Height (in) | 3.5 in |
Details
Item | Rear Disc Brake Pad Set with Clips |
Grade | Regular |
Includes | Mounting Hardware, Pad Shims, Pad Wear Sensor |
Inner Pad Friction Material Thickness | 0.433 in |
Friction Material Attachment | Bonded |
Outer Pad Friction Material Thickness | 0.433 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Sheet 3 x 4 Grit #120 EKASTORM Hook & Loop Grit #120 (M-169368)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 8 pc (310-120019)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 120SC with Collet (34347)
- MERIT FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 80G (08834122560)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, Multi-Hole, 6D (63642506160)
- FINISH 1ST Mini Grinding Disc, 3 In., 36 Grit, PK25 (8434035)
- PFERD 4-1/2" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69480)
- DYNABRADE Hard Platen Pad, 1/2"x2" (11135)
- 3M Disc Pad, 3 in. (45093)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6in. PSA Medium Low Prof, Type: X, GRIT: 15000 (636425-06133)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 3D, TR (66261055105)
- Acdelco Back Up Pads